Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Current GE LIGHTING 10W, T3 Miniature Halogen Light Bulb Q10T3/CL

GE LIGHTING 10W, T3 Miniature Halogen Light Bulb (Discontinued)

  • Mfr # Q10T3/CL
  • Zoro # G3358643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q10T3/CL
Zoro #
G3358643
UPC #
043168346740
Country of Origin
Hungary

Dimensions

Max. Overall Bulb Length
1-1/4"
Light Bulb Dia.
3/8"
Max Overall Bulb Length
1-1/4"
Bulb Dia.
3/8 in
Overall Length
1 1/4 in

Details

Bulb Base Type
2-Pin (G4)
Bulb Type
Miniature
Item
Halogen Bulb
Voltage
12V AC
Bulb Primary Application
General Purpose
Lighting Technology
Halogen
Trade Number
Q10T3/CL
Lumens
140 lm
Average Bulb Life
2000 hr.
Watts
10 W
Bulb Shape
T3
Bulb Finish
Clear
Light Color
White
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Designation
Q10T3/CL
Dimmable
No
Overall Bulb Shape
T
Rated Life
2,000 hr
Overall Bulb Base Type
2-Pin
Light Technology
Halogen
Wattage Equivalency
10W HAL
Color Tuning
No

Description

Halogen Bulb, Bulb Base Type 2-Pin (G4), Bulb Dia. 3/8 in, Bulb Shape T3, Lumens 140 lm, Light Technology Halogen, Overall Length 1 1/4 in, Trade Number Q10T3/CL, Voltage 12V AC, Watts 10 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable No, Light Color White, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.