Zoro Homepage
This item is Discontinued.
Current GE LIGHTING 10W, T3 Plug-In Fluorescent Light Bulb FLE10HT3/2/GU24

GE LIGHTING 10W, T3 Plug-In Fluorescent Light Bulb (Discontinued)

  • Mfr # FLE10HT3/2/GU24
  • Zoro # G3064957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLE10HT3/2/GU24
Zoro #
G3064957
UPC #
043168761352
Country of Origin
Hungary

Dimensions

Max Overall Bulb Length
3-1/2"
Max. Overall Bulb Length
3-1/2"

Details

Bulb Shape
Spiral
Bulb Base Type
2-Pin (GU24)
Light Appearance
2700 to 2999K, Soft White
Wattage Equivalency
40W INC
Watts
10.0
Bulb Start Type
Instant
Green Certification or Other Recognition
ENERGY STAR
Bulb Primary Application
General Purpose
Average Bulb Life
10,000 hr.
Bulb Technology
Fluorescent
Bulb Designation
FLE10HT3/2/GU24
Voltage
120
Dimmable
No
Item
Spiral CFL
Shatter-Resistant
No
Bulb Color Temp.
2700K
Lighting Technology
Fluorescent
Bulb Min. Starting Temp.
-10 Degrees F
Color Rendering Index
80.0
Lumens
520
Standards
Meets 2012 Lighting Legislation Energy
Bulb Type
Standard
Bulb Minimum Starting Temperature
-10 Degrees F
Color Temperature
2700 K
Color Tuning
No
Energy Star Compliant
Yes

Description

Spiral CFL, Bulb Base Type 2-Pin (GU24), Bulb Shape Spiral, Color Rendering Index 80.0, Color Temperature 2700 K, Lumens 520, Shatter-Resistant No, Voltage 120, Watts 10.0, Dimmable No, Bulb Minimum Starting Temperature -10 Degrees F, Bulb Start Type Instant, Standards Meets 2012 Lighting Legislation Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.