Zoro Homepage
This item is Discontinued.
Current GE LIGHTING 13W, T3 Screw-In Fluorescent Light Bulb FLE13HT3/2/RED

GE LIGHTING 13W, T3 Screw-In Fluorescent Light Bulb (Discontinued)

  • Mfr # FLE13HT3/2/RED
  • Zoro # G0393915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLE13HT3/2/RED
Zoro #
G0393915
UPC #
043168789561
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-3/4"
Max Overall Bulb Length
4-3/4"

Details

Bulb Shape
T3
Bulb Base Type
Medium Screw (E26)
Light Appearance
No Rated Color Temp, Red
Wattage Equivalency
60W INC
Watts
13.0
Average Bulb Life
8000 hr.
Item
Screw-In CFL
Shatter-Resistant
No
Bulb Primary Application
Party Lights
Voltage
120
Standards
Meets 2012 Lighting Legislation Energy
Bulb Type
Standard
Bulb Technology
Fluorescent
Dimmable
No
Bulb Min. Starting Temp.
5 Degrees F
Color Rendering Index
82.0
Bulb Designation
FLE13HT3/2/RED
Lighting Technology
Fluorescent
Bulb Minimum Starting Temperature
5 Degrees F
Color Tuning
No

Description

Screw-In CFL, Bulb Base Type Medium Screw (E26), Bulb Shape T3, Color Rendering Index 82.0, Shatter-Resistant No, Voltage 120, Watts 13.0, Dimmable No, Bulb Minimum Starting Temperature 5 Degrees F, Standards Meets 2012 Lighting Legislation Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.