Zoro Homepage
This item is Discontinued.
Current GE LIGHTING 14W, T3 Screw-In Fluorescent Light Bulb FLE14HT3/2DM

GE LIGHTING 14W, T3 Screw-In Fluorescent Light Bulb (Discontinued)

  • Mfr # FLE14HT3/2DM
  • Zoro # G5229271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLE14HT3/2DM
Zoro #
G5229271
UPC #
043168666626
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-1/2"
Max Overall Bulb Length
4-1/2"

Description

Screw-In CFL, Bulb Base Type Medium Screw (E26), Bulb Shape T3 Spiral, Color Rendering Index 82, Color Temperature 2700K, Incandescent Wattage Equivalency 60 W, Lumens 900 lm, Shatter-Resistant No, Voltage 120V AC, Watts 14, Dimmable Yes, Light Color White, Bulb Minimum Starting Temperature 5 Degrees F, Bulb Start Type Instant, Standards Meets 2012 DOE Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.