Shop GE LIGHTING

GE LIGHTING 150W, B17 High Pressure Sodium HID Light Bulb

  • Mfr # LU150/MED/ECO
  • Zoro # G2818812

product price: 
$
19.59
/ea

Key Features

Voltage
Ballast Dependant
Bulb Base Type
Medium Screw (E26)
Bulb Shape
B17
Max. Overall Bulb Length
5-3/4"
Watts
150 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LU150/MED/ECO
Zoro #
G2818812
UPC #
043168132527
Country of Origin
China
Voltage
Ballast Dependant
Bulb Base Type
Medium Screw (E26)
Bulb Shape
B17
Watts
150 W
Item
HID Bulb
Color Rendering Index
22
Lumens
16,000 lm
ANSI Code
S55
Bulb Finish
Clear
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant
Bulb Type
High Output
Bulb Designation
LU150/MED/ECO
For Enclosed Fixtures
Yes
Bulb Operating Position
Universal Burning
Shatter-Resistant
No
Rated Life
24,000 hr
Light Technology
High Pressure Sodium
Trade Number
LU150/MED/ECO
Color Temperature
2000K
Bulb UL Type
No UL Type
Color Tuning
No
Bulb Housing
Glass/Metal
Dimmable
No
Light Color
White
Special Features
TCLP Compliant
High Output
Yes
Base
Medium

Dimensions

Max. Overall Bulb Length
5-3/4"
Bulb Dia.
2 1/8 in
Overall Length
5 3/4 in
Wire Rope Length
5 3/4 in
Length
5 3/4 in

Description

HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/8 in, Bulb Housing Glass/Metal, Bulb Shape B17, Color Rendering Index 22, Color Temperature 2000K, Lumens 16,000 lm, Light Technology High Pressure Sodium, Overall Length 5 3/4 in, Shatter-Resistant No, Voltage Ballast Dependant, Watts 150 W, Bulb Beam Angle Not Applicable, Bulb Finish Clear, Rated Life 24,000 hr, ANSI Code S55, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning

Restrictions

This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.