Shop SUNLITE
See all product information
Create Account
LED PAR30 Short Neck Flood Lght, 9W, 75W Equiv, 750 Lumens, E26, Dimmable, 2700K Warm Wht, 6PK
- Mfr # 40979-SU
- Zoro # G408669691
product price:Â
$
30.15
/pk of 6, $5.02/ea
Key Features
Voltage
120V
Bulb Base Type
E26
Color Temperature
2700 K
Dimmable
Yes
Lumens
850
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40979-SU
- Zoro #
- G408669691
- UPC #
- 653703409795
- Country of Origin
- China
- Item
- LED Bulbs
- Voltage
- 120V
- Bulb Base Type
- E26
- Color Temperature
- 2700 K
- Dimmable
- Yes
- Lumens
- 850
- Bulb Primary Application
- Residential - Commercial
- Includes
- Lamp
- Standards
- ETL Listed - Damp Location
- Light Color
- White
- Green Environmental Attribute
- Energy Star Compliant
- Color Rendering Index
- 80
- Wattage Equivalency
- 9
- Bulb Type
- PAR30S
Dimensions
- Height
- 3.5 in
Description
LED PAR30 Short Neck Flood Light Bulb, 9 Watt, 75W Equivalent, 750 Lumens, Medium Screw E26 Base, Dimmable, ETL Listed, Energy Star, 2700K Warm White, 6 Count
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.