Zoro Homepage
This item is Discontinued.
Current GE LIGHTING 200W, A21 Incandescent Light Bulb 200A/W

GE LIGHTING 200W, A21 Incandescent Light Bulb (Discontinued)

  • Mfr # 200A/W
  • Zoro # G3042794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200A/W
Zoro #
G3042794
UPC #
-
Country of Origin
Canada

Dimensions

Light Bulb Dia.
2-5/8"
Max. Overall Bulb Length
5-3/8"
Max Overall Bulb Length
5-3/8"
Overall Length
5 3/8 in
Bulb Dia.
2 5/8 in

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Shape A21, Bulb Finish Soft White, Color Temperature 2800K, Lumens 3,405 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 200A/W, Voltage 120V AC, Watts 200 W, Bulb Beam Angle 360 Degrees , Rated Life 750 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 5 3/8 in, Standards Meets 2012 Lighting Legislation Energy

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CO, NV, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.