GE LIGHTING 20W, A21 Screw-In Fluorescent Light Bulb (Discontinued)
- Mfr # FLE20HBRVBX2-TP
- Zoro # G3596187
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLE20HBRVBX2-TP
Zoro #
G3596187
UPC #
043168641654
Country of Origin
China
Dimensions
Max. Overall Bulb Length
5-1/2"
Max Overall Bulb Length
5-1/2"
Description
Screw-In CFL, Bulb Base Type Medium Screw (E26), Bulb Shape A21, Color Rendering Index 70.0, Color Temperature 2700 K, Lumens 1100, Voltage 120, Watts 20, Dimmable No, Bulb Minimum Starting Temperature 25 Degrees F, Bulb Start Type Instant, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.