Zoro Homepage
This item is Discontinued.
Current GE LIGHTING 20W, T3 Screw-In Fluorescent Light Bulb FLE20HT3/2SX/827

GE LIGHTING 20W, T3 Screw-In Fluorescent Light Bulb (Discontinued)

  • Mfr # FLE20HT3/2SX/827
  • Zoro # G5202811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLE20HT3/2SX/827
Zoro #
G5202811
UPC #
043168648028
Country of Origin
China

Dimensions

Max Overall Bulb Length
4-11/16"
Max. Overall Bulb Length
4-11/16"

Description

Screw-In CFL, Bulb Base Type Medium Screw (E26), Bulb Shape T3, Color Rendering Index 82.0, Color Temperature 2700 K, Lumens 1200, Shatter-Resistant No, Voltage 120, Watts 20, Dimmable No, Bulb Minimum Starting Temperature 5 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.