Zoro Homepage
This item is Discontinued.
Current GE LIGHTING 250W, ED18 High Pressure Sodium HID Light Bulb LU250/ECO/NC

GE LIGHTING 250W, ED18 High Pressure Sodium HID Light Bulb (Discontinued)

  • Mfr # LU250/ECO/NC
  • Zoro # G3008731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU250/ECO/NC
Zoro #
G3008731
UPC #
043168146746
Country of Origin
Hungary

Dimensions

Max. Overall Bulb Length
9-7/8"
Light Bulb Dia.
2-1/4"
Max Overall Bulb Length
9-7/8"
Bulb Dia.
2 1/4 in
Overall Length
9 7/8 in

Details

Bulb Type
High Output
Bulb Finish
Clear
Bulb Operating Position
Universal Burning
Light Appearance
1000 to 2699K, Very Warm White
Bulb Designation
LU250/ECO/NC
Lumens
29,000 lm
For Enclosed Fixtures
Yes
Color Rendering Index
30
Lighting Technology
High Pressure Sodium
Watts
250 W
Bulb Color Temp.
2000K
Bulb Base Type
Mogul Screw (E39)
Standards
Meets 2012 Lighting Legislation Energy
Bulb Shape
ED18
Item
HID Bulb
Shatter-Resistant
No
ANSI Code
S50
Average Bulb Life
40,000 hr.
Bulb Technology
High Pressure Sodium
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Light Technology
High Pressure Sodium
Color Temperature
2000K
Trade Number
LU250/ECO/NC
Rated Life
40,000 hr
Wattage Equivalency
250W HPS
Overall Bulb Shape
ED
Overall Bulb Base Type
Mogul
Bulb UL Type
No UL Type
Dimmable
No
Color Tuning
No
Light Color
White

Description

HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 2 1/4 in, Bulb Shape ED18, Color Rendering Index 30, Color Temperature 2000K, Lumens 29,000 lm, Light Technology High Pressure Sodium, Overall Length 9 7/8 in, Shatter-Resistant No, Watts 250 W, Bulb Finish Clear, Rated Life 40,000 hr, ANSI Code S50, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Standards Meets 2012 Lighting Legislation Energy, Trade Number LU250/ECO/NC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.