Zoro Homepage
This item is Discontinued.
Current GE Lighting 256495 15 watt T8 Shape Linear LED Light Bulb; Warm White - Pack of 2 256495

GE Lighting 256495 15 watt T8 Shape Linear LED Light Bulb; Warm White - Pack of 2 (Discontinued)

  • Mfr # 256495
  • Zoro # G603745763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256495
Zoro #
G603745763
UPC #
43168128940
Country of Origin
China

Description

Features
  • T8 shape
  • Linear LED light bulb
  • Equivalent to a 32w t8 linear fluorescent
  • Bi-pin base
  • 3000 kelvin color temperature
  • 36000 hours rated life
  • Works with existing electronic t8 ballast
  • Dimmable if used with dimming ballast/driver
  • Pack of 2
Specifications
  • Color: Warm White
  • Wattage: 15 watt
  • Bulb Color: Frosted
  • Lumens: 1750 Lumens
  • Weight: 11.07 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.