Zoro Homepage
This item is Discontinued.
Current GE LIGHTING 26W, R40 Screw-In Fluorescent Light Bulb FLE26/2DMR40/BX

GE LIGHTING 26W, R40 Screw-In Fluorescent Light Bulb (Discontinued)

  • Mfr # FLE26/2DMR40/BX
  • Zoro # G5229287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLE26/2DMR40/BX
Zoro #
G5229287
UPC #
043168666664
Country of Origin
China

Dimensions

Max. Overall Bulb Length
6-45/64"
Max Overall Bulb Length
6-45/64"

Description

Screw-In CFL, Bulb Base Type Medium Screw (E26), Bulb Shape R40, Color Rendering Index 82.0, Color Temperature 2700 K, Lumens 1300, Voltage 120, Watts 26, Dimmable Yes, Bulb Minimum Starting Temperature 5 Degrees F, Bulb Start Type Instant, Light Distribution Flood, Standards Meets 2012 DOE Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.