Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GE LIGHTING 26W, T8 U-Shaped Fluorescent Light Bulb

  • Mfr # F26T8SPX35/U/ECO

  • Zoro # G3616523


product price: $21.79
/ea
Sold in multiples of 15 for $326.85

Key Features

Voltage
135V AC
Watts
26 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
3500 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F26T8SPX35/U/ECO
Zoro #
G3616523
UPC #
043168621700
Country of Origin
China

Dimensions

Bulb Bend Radius
1 5/8 in
Overall Length
22-1/2 in
Bulb Dia.
1 in

Details

Item
U-Bend Fluorescent Bulb
Voltage
135V AC
Watts
26 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
3500 K
Dimmable
No
Lumens
2,045 lm
Rated Life
24,000 hr
Light Technology
Fluorescent
Light Appearance
3000 to 3999K, Warm White
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
Meets 2012 Lighting Legislation Energy, TCLP Compliant
Shatter-Resistant
No
ANSI Code
78901-ANSI-4027-1
Bulb Designation
F26T8SPX35/U/ECO
Bulb Start Type
Rapid
CEE Certified
No
Color Rendering Index
82
Bulb Minimum Starting Temperature
59 Degrees F
Color Tuning
No
Light Color
White

Description

U-Bend Fluorescent Bulb, Trade Number F26T8SPX35/U/ECO, Bulb Shape T8, Color Temperature 3500K, Lumens 2,045 lm, Shatter-Resistant No, Bulb Bend Radius 1 5/8 in, Watts 26 W, Bulb Base Type Medium Bi-Pin (G13), Color Rendering Index 82, Dimmable No, Light Technology Fluorescent, Overall Length 22 1/2 in, Voltage 135V AC, ANSI Code 78901-ANSI-4027-1, Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant, Bulb Minimum Starting Temperature 59 Degrees F, Bulb Start Type Rapid

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.