Zoro Homepage

GE LIGHTING 28W, T8 U-Shaped Fluorescent Light Bulb

  • Mfr # F28T8/SPX35/U6/ECO

  • Zoro # G5216644


product price: $16.89
/ea
Sold in multiples of 12 for $202.68

Key Features

Voltage
120V AC
Watts
28 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F28T8/SPX35/U6/ECO
Zoro #
G5216644
UPC #
043168673952
Country of Origin
China

Dimensions

Bulb Bend Radius
6 in
Bulb Dia.
1 in
Overall Length
23 in

Details

Item
U-Bend Fluorescent Bulb
Voltage
120V AC
Watts
28 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
3500 K
Dimmable
No
Lumens
2,200 lm
Rated Life
18,000 hr
Light Technology
Fluorescent
Color Rendering Index
82
Standards
Meets 2012 Minimum Efficiency Standard, TCLP Compliant
Bulb Start Type
Instant
CEE Certified
Yes
Bulb Designation
F28T8/SPX35/U/6/ECO
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
EcoLogo Certified
Shatter-Resistant
No
Light Appearance
3000 to 3999K, Warm White
ANSI Code
78901-ANSI-4027-1
Bulb Minimum Starting Temperature
14 Degrees F
Color Tuning
No
Light Color
White

Description

U-Bend Fluorescent Bulb, Trade Number F28T8/SPX35/U/6/ECO, Bulb Shape T8, Color Temperature 3500K, Lumens 2,200 lm, Shatter-Resistant No, Bulb Bend Radius 6 in, Watts 28 W, Bulb Base Type Medium Bi-Pin (G13), Color Rendering Index 82, Dimmable No, Light Technology Fluorescent, Overall Length 23 in, Voltage 120V AC, ANSI Code 78901-ANSI-4027-1, Standards Meets 2012 Minimum Efficiency Standard, TCLP Compliant, Bulb Minimum Starting Temperature 14 Degrees F, Bulb Start Type Instant

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.