Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GE LIGHTING 29W, T8 U-Shaped Fluorescent Light Bulb

  • Mfr # F29T8SPX41/U/ECO

  • Zoro # G3716657


product price: $15.39
/ea
Sold in multiples of 13 for $200.07

Key Features

Voltage
135V AC
Watts
29 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
4100K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F29T8SPX41/U/ECO
Zoro #
G3716657
UPC #
043168621748
Country of Origin
China

Dimensions

Bulb Bend Radius
1 5/8 in
Bulb Dia.
1 in
Overall Length
22-1/2 in

Details

Item
U-Shaped Fluorescent Lamp
Voltage
135V AC
Watts
29 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
4100K
Dimmable
No
Lumens
2,500 lm
Rated Life
30,000 hr
Light Technology
Fluorescent
Bulb Designation
F29T8SPX41/U/ECO
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
CEE Certified
No
Light Appearance
4000 to 4999K, Cool White
Standards
Meets 2012 Lighting Legislation Energy, TCLP Compliant
Bulb Start Type
Rapid
ANSI Code
78901-ANSI-4027-1
Color Rendering Index
82
Shatter-Resistant
No
Bulb Minimum Starting Temperature
59 Degrees F
Color Tuning
No
Light Color
White

Description

U-Shaped Fluorescent Lamp, Bulb Shape T8, Color Temperature 4100K, Lumens 2,500 lm, Shatter-Resistant No, Bulb Bend Radius 1 5/8 in, Watts 29 W, Bulb Base Type Medium Bi-Pin (G13), Color Rendering Index 82, Dimmable No, Voltage 135V AC, ANSI Code 78901-ANSI-4027-1, Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant, Bulb Minimum Starting Temperature 59 Degrees F, Bulb Start Type Rapid, Light Color White, Bulb Dia. 1 in

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.