Shop GE LIGHTING

GE LIGHTING 350W, PAR56 Incandescent Sealed Beam Light Bulb

  • Mfr # 350PAR56/SP

  • Zoro # G2943482


product price:  $39.15
/ea

Key Features

Voltage
75V AC
Watts
350 W
Bulb Base Type
Screw Terminals
Light Appearance
3000 to 3999K, Warm White
Bulb Shape
PAR56
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
350PAR56/SP
Zoro #
G2943482
UPC #
043168198660
Country of Origin
China

Dimensions

Light Bulb Dia.
7"
Max. Overall Bulb Length
4-13/16"
Max Overall Bulb Length
4-13/16"
Bulb Dia.
7 in
Overall Length
4 1/2 in

Details

Item
Incandescent Bulb
Voltage
75V AC
Watts
350 W
Bulb Base Type
Screw Terminals
Light Appearance
3000 to 3999K, Warm White
Bulb Shape
PAR56
Lighting Technology
Incandescent
Bulb Housing
Glass/Metal
Color Temperature
2750K
Dimmable
Yes
Lumens
6,200 lm
Bulb Color Temp.
3000K
Rated Life
500 hr
Light Technology
Incandescent
Light Distribution
Spot
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Technology
Incandescent
Bulb Designation
350PAR56/SP
Bulb Beam Angle
15 Degrees
Average Bulb Life
500 hr.
Bulb Finish
Clear
Bulb Primary Application
Railroad
Three-Way
No
Shatter-Resistant
No
Rough Service
No
Bulb Type
Reflector
Overall Bulb Base Type
Screw Terminals
Wattage Equivalency
350W INC
Overall Bulb Shape
PAR
Color Tuning
No
Light Color
White
Special Features
Spot
Indoor/Outdoor Usage
Indoor/Outdoor
Color Rendering Index
100

Description

Incandescent Bulb, Bulb Base Type Screw Terminals, Bulb Housing Glass/Metal, Bulb Shape PAR56, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2750K, Lumens 6,200 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number Not Applicable, Voltage 75V AC, Watts 350 W, Bulb Beam Angle 15 Degrees , Rated Life 500 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Special Features Spot, Indoor/Outdoor Usage Indoor/Outdoor, Overall Length 4 1/2 in

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.