Zoro Homepage
This item is Discontinued.
Current GE LIGHTING 38W, 2D Plug-In Fluorescent Light Bulb F382D/827/4P

GE LIGHTING 38W, 2D Plug-In Fluorescent Light Bulb (Discontinued)

  • Mfr # F382D/827/4P
  • Zoro # G3477275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F382D/827/4P
Zoro #
G3477275
UPC #
043168980609
Country of Origin
Multiple

Dimensions

Max Overall Bulb Length
8-1/8"
Max. Overall Bulb Length
8-1/8"
Overall Length
8 1/8 in

Details

Light Technology
Fluorescent
Bulb Shape
T5
Bulb Base Type
4-Pin (GR10q-4)
Light Appearance
2700 to 2999K, Soft White
Wattage Equivalency
180W INC
Watts
38 W
Bulb Color Temp.
2700K
Standards
Meets 2012 Lighting Legislation Energy, TCLP Compliant
Shatter-Resistant
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Dimmable
Yes
Bulb Type
Linear
Voltage
Ballast Dependent
Bulb Start Type
Rapid
Bulb Primary Application
General Purpose
Bulb Designation
F382D/4P
Average Bulb Life
10,000 hr.
Bulb Technology
Fluorescent
Color Rendering Index
82
Lighting Technology
Fluorescent
Item
Plug-In CFL Bulb
Bulb Min. Starting Temp.
25 Degrees F
Lumens
3,020 lm
Bulb Minimum Starting Temperature
25 Degrees F
Rated Life
10,000 hr
Color Temperature
2700K
Trade Number
F382D/4P
Overall Bulb Shape
T
Overall Bulb Base Type
4-Pin
Light Color
White
Incandescent Wattage Equivalency
180 W
Color Tuning
No

Description

Plug-In CFL Bulb, Bulb Base Type 4-Pin (GR10q-4), Trade Number F382D/4P, Bulb Shape T5, Color Rendering Index 82, Color Temperature 2700K, Incandescent Wattage Equivalency 180 W, Lumens 3,020 lm, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 38 W, Dimmable Yes, Light Color White, Bulb Minimum Starting Temperature 25 Degrees F, Bulb Start Type Rapid, Overall Length 8 1/8 in, Rated Life 10,000 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.