Shop GE LIGHTING

GE LIGHTING 39W, PAR30L Ceramic Metal Halide HID Light Bulb

  • Mfr # CMH39/PAR30L/830/FL25

  • Zoro # G2614927


product price:  $57.04
/ea

Key Features

Voltage
Ballast Dependant
Bulb Base Type
Medium Screw (E26)
Bulb Beam Angle
25 Degrees
Bulb Shape
PAR30L
Max. Overall Bulb Length
4-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CMH39/PAR30L/830/FL25
Zoro #
G2614927
UPC #
043168420679
Country of Origin
Hungary

Dimensions

Max. Overall Bulb Length
4-3/4"
Overall Length
4 3/4 in
Bulb Dia.
3 3/4 in

Details

Voltage
Ballast Dependant
Bulb Base Type
Medium Screw (E26)
Bulb Beam Angle
25 Degrees
Bulb Shape
PAR30L
Watts
39 W
Item
HID Bulb
Color Rendering Index
81
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Light Distribution
Flood
Shatter-Resistant
No
Bulb Operating Position
Universal Burning
Standards
Meets 2012 Lighting Legislation Energy Standards
For Enclosed Fixtures
Yes
Lumens
2,400 lm
ANSI Code
M130
Bulb Type
High Output
Bulb Finish
Clear
Bulb Designation
CMH39PAR30L/FL25
Trade Number
CMH39PAR30L/FL25
For Use With
Open Or Enclosed Fixtures
Color Temperature
3000K
Rated Life
10,000 hr
Light Technology
Ceramic Metal Halide
Bulb UL Type
No UL Type
Color Tuning
No
High Output
Yes
Special Features
Flood, UV Control
Dimmable
No
Light Color
White
Base
Medium

Description

HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 3 3/4 in, Bulb Shape PAR30L, Color Rendering Index 81, Color Temperature 3000K, Lumens 2,400 lm, Light Technology Ceramic Metal Halide, Overall Length 4 3/4 in, Shatter-Resistant No, Voltage Ballast Dependant, Watts 39 W, Bulb Beam Angle 25 Degrees , Bulb Finish Clear, Rated Life 10,000 hr, ANSI Code M130, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Light Distribution Flood

Restrictions

Hazardous material
This item has been restricted from sale in the following states: VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.