Zoro Homepage
This item is Discontinued.
Current GE LIGHTING 40W, A15 Incandescent Light Bulb 40A15W/CFCD2 6PK

GE LIGHTING 40W, A15 Incandescent Light Bulb (Discontinued)

  • Mfr # 40A15W/CFCD2 6PK
  • Zoro # G5264174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40A15W/CFCD2 6PK
Zoro #
G5264174
UPC #
043168918534
Country of Origin
United States

Dimensions

Max Overall Bulb Length
3-1/2"
Light Bulb Dia.
1-7/8"
Max. Overall Bulb Length
3-1/2"

Description

Incandescent Lamp, Bulb Base Type Medium Screw (E26), Bulb Shape A15, Bulb Finish Frosted, Color Temperature 2400 K, Lumens 355, Shatter-Resistant No, Voltage 120, Watts 40, Dimmable Yes, Three-Way No, Rough Service No, Indoor/Outdoor Usage Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.