Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Current GE LIGHTING 40W, B13 Incandescent Light Bulb 40BM/RVL/CD2-4PK

GE LIGHTING 40W, B13 Incandescent Light Bulb (Discontinued)

  • Mfr # 40BM/RVL/CD2-4PK
  • Zoro # G5264183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BM/RVL/CD2-4PK
Zoro #
G5264183
UPC #
043168486996
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-5/8"
Max Overall Bulb Length
4-5/8"
Light Bulb Dia.
1-5/8"
Bulb Dia.
1 5/8 in
Overall Length
4 5/8 in

Details

Bulb Shape
B13
Bulb Base Type
Medium Screw (E26)
Watts
40 W
Lumens
285 lm
Light Appearance
1000 to 2699K, Very Warm White
Lighting Technology
Incandescent
Voltage
120V AC
Bulb Color Temp.
2550K
Dimmable
Yes
Indoor/Outdoor Usage
Indoor Only
Rough Service
No
Item
Incandescent Bulb
Bulb Designation
40BM/RVL
Bulb Primary Application
General Purpose
Standards
Meets 2012 Lighting Legislation Energy
Three-Way
No
Bulb Technology
Incandescent
Average Bulb Life
1500 hr.
Shatter-Resistant
No
Bulb Finish
Reveal(R)
Bulb Type
Decorative
Overall Bulb Base Type
Medium Screw
Rated Life
1,500 hr
Light Technology
Incandescent
Color Temperature
2550K
Overall Bulb Shape
B
Wattage Equivalency
40W INC
Trade Number
40BM/RVL
Bulb Beam Angle
360 Degrees
Color Tuning
No
Light Color
White

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Shape B13, Bulb Finish Reveal(R), Color Temperature 2550K, Lumens 285 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 40BM/RVL, Voltage 120V AC, Watts 40 W, Bulb Beam Angle 360 Degrees , Rated Life 1,500 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 4 5/8 in, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2

Restrictions

This item has been restricted from sale in the following states: CO, NV, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.