Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Current GE LIGHTING 50W, T4 Miniature Halogen Light Bulb Q50G8/SCD

GE LIGHTING 50W, T4 Miniature Halogen Light Bulb (Discontinued)

  • Mfr # Q50G8/SCD
  • Zoro # G3717226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q50G8/SCD
Zoro #
G3717226
UPC #
043168976657
Country of Origin
China

Dimensions

Max. Overall Bulb Length
1-3/4"
Light Bulb Dia.
1/2"
Max Overall Bulb Length
1-3/4"
Overall Length
1 3/4 in
Bulb Dia.
1/2 in

Details

Voltage
120V AC
Average Bulb Life
1300 hr.
Item
Halogen Bulb
Bulb Primary Application
General Purpose
Bulb Base Type
2-Pin (G8)
Bulb Type
Miniature
Lighting Technology
Halogen
Watts
50 W
Bulb Finish
Clear
Light Color
White
Bulb Shape
T4
Lumens
700 lm
Trade Number
Q50G8/SCD
Bulb Designation
Q50G8/SCD
Dimmable
No
Overall Bulb Shape
T
Rated Life
1,300 hr
Overall Bulb Base Type
2-Pin
Wattage Equivalency
50W HAL
Light Technology
Halogen
Color Tuning
No

Description

Halogen Bulb, Bulb Base Type 2-Pin (G8), Bulb Dia. 1/2 in, Bulb Shape T4, Lumens 700 lm, Light Technology Halogen, Overall Length 1 3/4 in, Trade Number Q50G8/SCD, Voltage 120V AC, Watts 50 W, Rated Life 1,300 hr, Bulb Finish Clear, Dimmable No, Light Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.