GE LIGHTING 55W, T5 PL Plug-In Fluorescent Light Bulb

  • Mfr # F55BX/840

  • Zoro # G3783683


product price:  $12.55
/ea
Sold in multiples of 25 for $313.75

Key Features

Voltage
Ballast Dependent
Watts
55 W
Bulb Base Type
4-Pin (2G11)
Bulb Shape
T5
Bulb Housing
Glass/Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F55BX/840
Zoro #
G3783683
UPC #
043168319539
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Overall Length
20 3/4 in
Bulb Dia.
5/8 in
Nominal Length
20.7 in

Details

Item
Compact Fluorescent Bulb
Voltage
Ballast Dependent
Watts
55 W
Bulb Base Type
4-Pin (2G11)
Bulb Shape
T5
Bulb Housing
Glass/Metal
Color Temperature
4100K
Dimmable
No
Lumens
4,800 lm
Rated Life
20,000 hr
Light Technology
Fluorescent
Bulb Start Type
Rapid
Bulb Designation
F55BX/840
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Light Appearance
4000 to 4999K, Cool White
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Primary Application
General Purpose
Color Rendering Index
82
Shatter-Resistant
No
Rough Service
No
Bulb Power Source
Plug and Play
Three-Way
No
Bulb Minimum Starting Temperature
77 Degrees F
Color Tuning
No
Bulb Finish
Frosted
Incandescent Wattage Equivalency
200 W
Light Color
White

Description

Compact Fluorescent Bulb, Bulb Base Type 4-Pin (2G11), Bulb Finish Frosted, Trade Number F55BX/840, Bulb Shape T5, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 200 W, Lumens 4,800 lm, Bulb Housing Glass/Metal, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 55 W, Bulb Beam Angle Not Applicable, Three-Way No, Rough Service No, Dimmable No, Bulb Power Source Plug and Play, Light Color White

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.