Zoro Homepage
This item is Discontinued.
Current GE LIGHTING 60W, G16 1/2 Incandescent Light Bulb 60GC CD2

GE LIGHTING 60W, G16 1/2 Incandescent Light Bulb (Discontinued)

  • Mfr # 60GC CD2
  • Zoro # G2712062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60GC CD2
Zoro #
G2712062
UPC #
043168910316
Country of Origin
Multiple

Dimensions

Max. Overall Bulb Length
3"
Max Overall Bulb Length
3"
Light Bulb Dia.
2"
Bulb Dia.
2 1/8 in
Overall Length
3 in

Description

Incandescent Bulb, Bulb Base Type Candelabra Screw (E12), Bulb Shape G16-1/2, Bulb Finish Clear, Color Temperature 2650K, Lumens 600 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 60GC CD2, Voltage 120V AC, Watts 60 W, Bulb Beam Angle 360 Degrees , Rated Life 1,500 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 3 in, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CO, NV, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.