
GE Reveal HD+ A19 E26 (Medium) LED Bulb Pure Clean Light 100 Watt Equivalence 2 pk
Mfr # 46657
Zoro # G405268347
product price: $26.25
/pk 2, $13.13/eaKey Features
Voltage
120 volts
Watts
12.5 watts
Bulb Shape
A21
Dimmable
Yes
Lumens
1140 lumens
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46657
Zoro #
G405268347
UPC #
43168466578
Country of Origin
China
Details
Voltage
120 volts
Watts
12.5 watts
Bulb Shape
A21
Color Temperature
2850 kelvins
Dimmable
Yes
Lumens
1140 lumens
Light Technology
LED
Bulb Finish
White
Indoor/Outdoor Usage
Indoor
Incandescent Wattage Equivalency
100 watts
Description
GE High Definition bulbs are an improved, energy-saving LED that enhance the appearance of colors. Reveal illuminates your home with clean, beautiful light. Use reveal pure clean in kitchens, bathrooms as well as craft & hobby.
- • HD+ light advanced technology enhancees colors
- • Whitens whites for exceptional clarity
- • Dimmable and works with most dimmer switches
- •
- • 0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.