Zoro Homepage

GE Supreme Clear Supreme Silicone Kitchen and Bath Caulk Sealant 10.1 oz

  • Mfr # 2822051

  • Zoro # G012671271


product price: $12.19
/ea
Sold in multiples of 12 for $146.28

Key Features

Container Size
10.1 Oz.
Full Cure Time
24 Hours
Sealant Base
Silicone
Adhesive Grouping
Caulk
Working Time
30 Minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2822051
Zoro #
G012671271
UPC #
28756956587
Country of Origin
United States

Dimensions

Container Size
10.1 Oz.

Details

Full Cure Time
24 Hours
Sealant Base
Silicone
Adhesive Grouping
Caulk
Working Time
30 Minutes
Container Type
Cartridge
Color
Clear

Description

GE Supreme Silicone Kitchen and Bath sealant is a premium, 100% silicone and 100% waterproof sealant ideal for areas that are constantly exposed to moisture especially those in the kitchen and bathroom. Our sealant also has a 30-minute water-ready formula and resists stain-causing mold and mildew growth. This silicone sealant offers 100% more flexibility than Class 25 sealants and 7X stronger adhesion than our Silicone 1 sealant. Plus, GE Supreme Silicone Kitchen and Bath sealant offers 50% joint-movement capabilities without cracking or shrinking. Our sealant has a low odor that's ideal for interior applications, and it won't discolor most high-end metal finishes such as chrome, bronze, and nickel.


  • • Compatible with Most Materials: Adheres to most metals and woods; aluminum, composites, brick, stone, stucco, masonry, cement board, glass, drywall, ceramic and porcelain tile; and more
  • • Shrink- and crack-proof: withstands extreme expansion and contraction associated with temperature fluctuations
  • • Permanently Flexible with Strong Adhesion: Sealant offers 100% more flexibility than Class 25 sealants and 7X stronger adhesion than our Silicone 1 sealant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.