Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ge15W 18" K&B Fluo Bulb

  • Mfr # 21326

  • Zoro # G106885157


product price: $83.55
/pk 6, $13.92/ea
Free Shipping & Returns

Key Features

Watts
15
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
3000 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21326
Zoro #
G106885157
UPC #
43168980692
Country of Origin
United States

Details

Watts
15
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
3000 K

Description

Ge20W 24" K&B Fluo Bulb, 6PK, 6PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.