Zoro Homepage

GE2PK 10W Day BR30 Bulb

  • Mfr # 41003

  • Zoro # G908249577


product price: $16.29
/ea
Sold in multiples of 2 for $32.58

Key Features

Voltage
120V
Watts
10W
Bulb Shape
BR30
Color Temperature
5000K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41003
Zoro #
G908249577
UPC #
43168410038
Country of Origin
China

Details

Voltage
120V
Watts
10W
Bulb Shape
BR30
Color Temperature
5000K
Dimmable
Yes
Lumens
700
Rated Life
15000 Hours
Light Technology
LED
Indoor/Outdoor Usage
Indoor
Color Rendering Index
80
Bulb Finish
White
Light Color
Daylight
Bulb Beam Angle
25 Degree
Incandescent Wattage Equivalency
65W

Description

GE, 2 Pack, LED10DR30EG5K2, 10W, Daylight Light Color, White Bulb Color, BR30 Shape, Flood Light Blub, Equivalent To A 65W Incandescent, 25 Degree Beam, Medium Base, Dimmable, 700 Lumens, 5,000 Kelvin Color Temperature, CRI 80, 13 Year, 15,000 Hours Rated Life, MOL 537, Energy Star Approved, Boxed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.