Zoro Homepage

Ge2Pk 4.5W Sw G25 Bulb

  • Mfr # 24954

  • Zoro # G707049460


product price: $16.59
/ea

Key Features

Voltage
120v
Watts
4.5W
Bulb Base Type
E26 Medium
Bulb Shape
G25
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24954
Zoro #
G707049460
UPC #
43168249546
Country of Origin
China

Dimensions

Max. Overall Bulb Length
6.85 in
Width
3.43 in

Details

Voltage
120v
Watts
4.5W
Bulb Base Type
E26 Medium
Bulb Shape
G25
Lighting Technology
LED
Dimmable
Dimmable
Bulb Color Temp.
2700 K
Lumens
350 lm
Material
Glass
Bulb Finish
White
Light Color
Soft White
Average Bulb Life
13.7 years
Color Rendering Index
80
Lamp Count
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.