Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GE2PK 4W Day CAC Bulb

  • Mfr # 31425

  • Zoro # G108217598


product price: $17.05
/ea

Key Features

Voltage
120 volts
Watts
4 watts
Dimmable
Yes
Lumens
300 lumens
Rated Life
15,000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31425
Zoro #
G108217598
UPC #
43168314251
Country of Origin
China

Details

Voltage
120 volts
Watts
4 watts
Color Temperature
5000 kelvins
Dimmable
Yes
Lumens
300 lumens
Rated Life
15,000 hours
Light Technology
LED
Bulb Designation
CAC
Bulb Finish
Clear
Indoor/Outdoor Usage
Indoor
Light Color
Daylight
Color Rendering Index
90
Incandescent Wattage Equivalency
40 watts

Description

GE, 2 Pack, LED4DCACGCDL2, 4W, Daylight Light Color, Clear Bulb Color, CAC Shape, Refresh High Definition, HD LED Light Bulb, Equivalent To A 40W Incandescent, Candelabra Base, Dimmable, 300 Lumens, 5,000 Kelvin Color Temperature, CRI 90, 13 Year, 15,000 Hours Rated Life, MOL 420, Energy Star Approved, Boxed Can be used in enclosed fixtures

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.