Zoro Homepage

Ge2Pk 5.5W Sw G16 Bulb

  • Mfr # 25923

  • Zoro # G606952564


product price: $17.05
/ea

Key Features

Light Technology
LED
Bulb Shape
G16
Bulb Base Type
E12
Watts
5 W
Lamp Life
13.7 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25923
Zoro #
G606952564
UPC #
43168259231
Country of Origin
China

Dimensions

Length
4.96 in
Width
2.68 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.