Ge4Pk 5W Wht A19 Bulb
Mfr # 46650
Zoro # G306872124
product price: $29.55
/eaKey Features
Voltage
120v
Watts
5W
Bulb Base Type
E26 Medium
Bulb Shape
A19
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46650
Zoro #
G306872124
UPC #
43168466509
Country of Origin
China
Details
Voltage
120v
Watts
5W
Bulb Base Type
E26 Medium
Bulb Shape
A19
Lighting Technology
LED
Dimmable
Dimmable
Bulb Color Temp.
2850 K
Lumens
350 lm
Bulb Finish
White
Material
Glass
Light Color
Reveal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.