Halogen, 250 W, T2-1/2, R7s
- Mfr # Q250T3/CL
- Zoro # G516328947
product price:Â
$
9.56
/ea
Key Features
Overall Length
3 1/4 in
Light Technology
Halogen
Bulb Shape
T2-1/2
Standards
Meets 2012 Lighting Legislation Energy
Bulb Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q250T3/CL
- Zoro #
- G516328947
- UPC #
- 043168228657
- Country of Origin
- Hungary
Dimensions
- Overall Length
- 3 1/4 in
- Bulb Dia.
- 3/8 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Details
- Light Technology
- Halogen
- Bulb Shape
- T2-1/2
- Standards
- Meets 2012 Lighting Legislation Energy
- Bulb Finish
- Clear
- Lumens
- 4,000 lm
- Dimmable
- Yes
- Item
- Halogen Bulb
- Shatter-Resistant
- No
- Color Temperature
- 2950K
- Trade Number
- Q250T3/CL
- Voltage
- 120V AC
- Bulb Base Type
- Recessed Single Contact (R7s)
- Bulb Beam Angle
- 180 Degrees
- Watts
- 250 W
Description
Halogen Bulb, Bulb Base Type Recessed Single Contact (R7s), Bulb Beam Angle 180 Degrees , Bulb Dia. 3/8 in, Bulb Shape T2-1/2, Color Temperature 2950K, Lumens 4,000 lm, Light Technology Halogen, Overall Length 3 1/4 in, Shatter-Resistant No, Trade Number Q250T3/CL, Voltage 120V AC, Watts 250 W, Bulb Finish Clear, Dimmable Yes, Standards Meets 2012 Lighting Legislation Energy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.