Zoro Homepage

Halogen, 43 W, A19, Medium Screw (E26), PK2

  • Mfr # 43A/W/H-2PK 120

  • Zoro # G816546515


product price: $3.39
/pk 2, $1.70/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43A/W/H-2PK 120
Zoro #
G816546515
UPC #
043168630030
Country of Origin
Hungary

Description

Halogen Bulb, Bulb Base Type Medium Screw (E26), Bulb Beam Angle 360 Degrees , Bulb Dia. 2 3/8 in, Bulb Shape A19, Color Temperature 2900K, Incandescent Wattage Equivalency 60 W, Lumens 620 lm, Light Technology Halogen, Overall Length 4 1/2 in, Shatter-Resistant No, Trade Number 43A/W/H, Voltage 120V AC, Watts 43 W, Rated Life 1,000 hr, Bulb Finish Soft White, Dimmable Yes, Light Color White, Rough Service No, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2

Restrictions

This item has been restricted from sale in the following states: CA, CO, NV, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.