Zoro Homepage
This item is Discontinued.
Current Halogen Floodlight, PAR38, 50W 50PAR/HIR/25

Halogen Floodlight, PAR38, 50W (Discontinued)

  • Mfr # 50PAR/HIR/25
  • Zoro # G1059606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50PAR/HIR/25
Zoro #
G1059606
UPC #
-
Country of Origin
United States

Dimensions

Max Overall Bulb Length
5-5/16"
Max. Overall Bulb Length
5-5/16"
Bulb Dia.
4 3/4 in
Overall Length
5 5/16 in

Details

Bulb Shape
PAR38
Watts
50
Lumens
800
Voltage
120
Bulb Designation
50PAR/HIR/FL25
Light Distribution
Flood
Item
Halogen Floodlight
Standards
Meets 2012 Lighting Legislation Energy
Average Bulb Life
3000 hr.
Bulb Finish
Clear
Shatter-Resistant
No
Bulb Beam Angle
25 Degrees

Description

Halogen Floodlight, Bulb Beam Angle 25 Degrees , Bulb Dia. 4 3/4 in, Bulb Shape PAR38, Lumens 800, Overall Length 5 5/16 in, Shatter-Resistant No, Voltage 120, Watts 50, Bulb Finish Clear, Standards Meets 2012 Lighting Legislation Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.