Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Current Halogen Floodlight, PAR38, 75W 75PAR38/H/FL/RVL

Halogen Floodlight, PAR38, 75W (Discontinued)

  • Mfr # 75PAR38/H/FL/RVL
  • Zoro # G2474035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75PAR38/H/FL/RVL
Zoro #
G2474035
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
5-5/16"
Max. Overall Bulb Length
5-5/16"
Overall Length
5 5/16 in
Bulb Dia.
4 3/4 in

Details

Bulb Shape
PAR38
Watts
75
Lumens
950
Voltage
120
Bulb Color Temp.
2750K
Bulb Finish
Reveal(R)
Shatter-Resistant
No
Item
Halogen Floodlight
Bulb Beam Angle
25 Degrees
Average Bulb Life
2500 hr.
Light Distribution
Flood
Bulb Designation
75PAR38/H/FL/RVL
Color Temperature
2750 K

Description

Halogen Floodlight, Bulb Beam Angle 25 Degrees , Bulb Dia. 4 3/4 in, Bulb Shape PAR38, Color Temperature 2750 K, Lumens 950, Overall Length 5 5/16 in, Shatter-Resistant No, Voltage 120, Watts 75, Bulb Finish Reveal(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.