Zoro Homepage
This item is Discontinued.
Current Halogen Light Bulb, A19, 75W 75A/CL/H/RVL-CD

Halogen Light Bulb, A19, 75W (Discontinued)

  • Mfr # 75A/CL/H/RVL-CD
  • Zoro # G0761546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75A/CL/H/RVL-CD
Zoro #
G0761546
UPC #
043168821384
Country of Origin
Hungary

Dimensions

Max Overall Bulb Length
4-7/16"
Max. Overall Bulb Length
4-7/16"
Overall Length
4 7/16 in
Bulb Dia.
2 3/8 in

Details

Bulb Shape
A19
Watts
75
Lumens
850
Voltage
120
Bulb Color Temp.
2900K
Item
Halogen Light Bulb
Average Bulb Life
3000 hr.
Bulb Finish
Reveal(R)
Shatter-Resistant
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Designation
75A/CL/H/RVL
Color Temperature
2700 K

Description

Halogen Light Bulb, Bulb Dia. 2 3/8 in, Bulb Shape A19, Color Temperature 2700 K, Lumens 850, Overall Length 4 7/16 in, Shatter-Resistant No, Voltage 120, Watts 75, Bulb Finish Reveal(R), Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.