Zoro Homepage
This item is Discontinued.
Current Halogen Light Bulb, PAR30L, E26, 25 Degrees 38PAR30L/H/FL25  120

Halogen Light Bulb, PAR30L, E26, 25 Degrees (Discontinued)

  • Mfr # 38PAR30L/H/FL25 120
  • Zoro # G5214772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38PAR30L/H/FL25 120
Zoro #
G5214772
UPC #
043168691680
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-3/4"
Max Overall Bulb Length
4-3/4"
Light Bulb Dia.
3-3/4"
Bulb Dia.
3 3/4 in
Overall Length
4 3/4 in

Description

Halogen Bulb, Bulb Base Type Medium Screw (E26), Bulb Beam Angle 25 Degrees , Bulb Dia. 3 3/4 in, Bulb Shape PAR30L, Color Temperature 2850K, Incandescent Wattage Equivalency 50 W, Lumens 550 lm, Light Technology Halogen, Overall Length 4 3/4 in, Shatter-Resistant No, Trade Number 38PAR30L/H/FL25, Voltage 120V AC, Watts 38 W, Rated Life 1,500 hr, Bulb Finish Clear, Dimmable Yes, Light Color White, Special Features Flood

Restrictions

This item has been restricted from sale in the following states: CO, NV, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.