Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Halogen Light Bulb, T2 1/2, 45W

  • Mfr # Q6.6AT2 1/2/1CL

  • Zoro # G4064146


product price: $14.55
/ea

Key Features

Voltage
6.8V AC
Watts
45 W
Bulb Shape
T2-1/2
Color Temperature
3000K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q6.6AT2 1/2/1CL
Zoro #
G4064146
UPC #
043168269308
Country of Origin
United States

Dimensions

Light Bulb Dia.
5/16"
Max. Overall Bulb Length
1-3/4"
Max Overall Bulb Length
1-3/4"
Overall Length
1 3/4 in
Bulb Dia.
5/16 in

Details

Item
Halogen Bulb
Voltage
6.8V AC
Watts
45 W
Bulb Base Type
2-Pin (Special)
Bulb Shape
T2-1/2
Color Temperature
3000K
Dimmable
Yes
Lumens
710 lm
Light Technology
Halogen
Bulb Beam Angle
360 Degrees
Bulb Color Temp.
3000K
Bulb Technology
Halogen
Average Bulb Life
1000 hr.
Bulb Type
Miniature
Light Appearance
3000 to 3999K, Warm White
Standards
Meets 2012 Lighting Legislation Energy Standards
Shatter-Resistant
No
Bulb Finish
Clear
Bulb Primary Application
Airport
Lighting Technology
Halogen
Bulb Designation
Q6.6AT2 1/2/1CL
Overall Bulb Base Type
2-Pin
Trade Number
Q6.6AT2 1/2/1CL
Wattage Equivalency
45W HAL
Overall Bulb Shape
T
Color Tuning
No

Description

Halogen Bulb, Bulb Base Type 2-Pin (Special), Bulb Beam Angle 360 Degrees , Bulb Dia. 5/16 in, Bulb Shape T2-1/2, Color Temperature 3000K, Lumens 710 lm, Light Technology Halogen, Overall Length 1 3/4 in, Shatter-Resistant No, Trade Number Q6.6AT2 1/2/1CL, Voltage 6.8V AC, Watts 45 W, Bulb Finish Clear, Dimmable Yes, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.