Shop GE LIGHTING

Halogen Light Bulb, T3,150W

  • Mfr # Q150T3/CL/CD
  • Zoro # G0456617

product price: 
$
11.99
/ea

Key Features

Voltage
120V AC
Watts
150 W
Bulb Base Type
Recessed Single Contact (R7s)
Bulb Shape
T3
Bulb Housing
Glass/Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Q150T3/CL/CD
Zoro #
G0456617
UPC #
043168993784
Country of Origin
China

Dimensions

Light Bulb Dia.
3/8"
Max Overall Bulb Length
3-1/8"
Max. Overall Bulb Length
3-1/8"
Overall Length
3 1/4 in
Bulb Dia.
3/8 in
Wire Rope Length
3 1/4 in
Length
3 1/4 in

Details

Item
Halogen Bulb
Voltage
120V AC
Watts
150 W
Bulb Base Type
Recessed Single Contact (R7s)
Bulb Shape
T3
Bulb Housing
Glass/Metal
Color Temperature
2950K
Dimmable
Yes
Lumens
2,400 lm
Rated Life
1,500 hr
Light Technology
Halogen
Average Bulb Life
1500 hr.
Bulb Finish
Clear
Light Appearance
2700 to 2999K, Soft White
Bulb Designation
Q150T3/CL/CD
Bulb Technology
Halogen
Bulb Type
Miniature
Lighting Technology
Halogen
Shatter-Resistant
No
Bulb Color Temp.
2950K
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Primary Application
Bug
Wattage Equivalency
150W HAL
Overall Bulb Shape
T
Overall Bulb Base Type
Recessed Single Contact
Color Rendering Index
100
Light Color
White
Color Tuning
No

Description

Halogen Bulb, Bulb Base Type Recessed Single Contact (R7s), Bulb Beam Angle Not Applicable, Bulb Dia. 3/8 in, Bulb Housing Glass/Metal, Bulb Shape T3, Color Rendering Index 100, Color Temperature 2950K, Incandescent Wattage Equivalency Not Applicable, Lumens 2,400 lm, Light Technology Halogen, Overall Length 3 1/4 in, Shatter-Resistant No, Trade Number Not Applicable, Voltage 120V AC, Watts 150 W, Rated Life 1,500 hr, Bulb Finish Clear, Dimmable Yes, Light Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.