T12 Linear Fluorescent Lamp, KTL-F40T12-841-CWX 30PK
- Mfr # KTL-F40T12-841-CWX
- Zoro # G101058372
product price:Â
$
295.99
/pk of 30, $9.87/ea
Free Shipping & Returns
Key Features
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T12
Color Temperature
6500
Lumens
2500
Rated Life
30000+ hours
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTL-F40T12-841-CWX
- Zoro #
- G101058372
- UPC #
- 890949006542
- Country of Origin
- Unknown
Details
- Bulb Base Type
- Medium Bi-Pin (G13)
- Bulb Shape
- T12
- Color Temperature
- 6500
- Lumens
- 2500
- Rated Life
- 30000+ hours
- Light Technology
- Fluorescent
- Color Rendering Index
- 90
Description
This Keystone KTL-F40T12-841-CWX T12 Linear Fluorescent Lamp offers you a crisp 4100K CCT and outputs 2500 lumens. Using 40 watts, this linear lamp offers 30000+ hours of usage. This lamp also features a CRI (Color Range Index) of 90 with a Medium Bi-Pin (G13) base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.