Shop GE LIGHTING

Halogen Light Bulb, T4,150W

  • Mfr # Q150CL/MC-ETG
  • Zoro # G2655834

product price: 
$
17.65
/ea

Key Features

Voltage
120V AC
Watts
150 W
Bulb Base Type
Miniature Candelabra Screw (E11)
Bulb Shape
T4
Bulb Housing
Glass/Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q150CL/MC-ETG
Zoro #
G2655834
UPC #
043168436946
Country of Origin
Multiple
Item
Halogen Bulb
Voltage
120V AC
Watts
150 W
Bulb Base Type
Miniature Candelabra Screw (E11)
Bulb Shape
T4
Bulb Housing
Glass/Metal
Color Temperature
2950K
Dimmable
Yes
Lumens
2,800 lm
Rated Life
2,000 hr
Light Technology
Halogen
Bulb Primary Application
Stage and Studio
Lighting Technology
Halogen
Average Bulb Life
2000 hr.
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Technology
Halogen
Bulb Type
Miniature
Bulb Designation
Q150CL/MC
ANSI Code
ETG
Shatter-Resistant
No
Light Appearance
2700 to 2999K, Soft White
Bulb Finish
Clear
Bulb Color Temp.
2950K
Overall Bulb Base Type
Miniature Candelabra Screw
Trade Number
ETG
Overall Bulb Shape
T
Wattage Equivalency
150W HAL
Color Tuning
No
Light Color
White
Color Rendering Index
100

Description

Halogen Bulb, Bulb Base Type Miniature Candelabra Screw (E11), Bulb Beam Angle Not Applicable, Bulb Dia. 1/2 in, Bulb Housing Glass/Metal, Bulb Shape T4, Color Rendering Index 100, Color Temperature 2950K, Incandescent Wattage Equivalency Not Applicable, Lumens 2,800 lm, Light Technology Halogen, Overall Length 3 in, Shatter-Resistant No, Trade Number ETG, Voltage 120V AC, Watts 150 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable Yes, Light Color White, ANSI Code ETG

Ratings & reviews