Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EGE-Q500CL/P
Zoro #
G1340114
UPC #
043168886178
Country of Origin
Hungary
Dimensions
Max Overall Bulb Length
6"
Max. Overall Bulb Length
6"
Overall Length
6 in
Description
Halogen Reflector Lamp, Bulb Base Type Medium Prefocus (P28s), Bulb Beam Angle 360 Degrees , Bulb Shape T4, Color Temperature 2950 K, Lumens 10,450, Overall Length 6 in, Shatter-Resistant No, Voltage 120, Watts 500, Bulb Finish Clear, Dimmable Yes, ANSI Code EGE, Standards Meets 2012 Lighting Legislation Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.