Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAD-Q650T4/4CL
Zoro #
G3172741
UPC #
043168303255
Country of Origin
Hungary
Dimensions
Max Overall Bulb Length
3-5/32"
Light Bulb Dia.
1/2"
Max. Overall Bulb Length
3-5/32"
Overall Length
3 1/4 in
Bulb Dia.
1/2 in
Description
Halogen Bulb, Bulb Base Type Recessed Single Contact (R7s), Bulb Beam Angle 360 Degrees , Bulb Dia. 1/2 in, Bulb Shape T4, Color Temperature 3200K, Lumens 16,500 lm, Light Technology Halogen, Overall Length 3 1/4 in, Shatter-Resistant No, Voltage 120V AC, Watts 650 W, Bulb Finish Clear, Dimmable Yes, Light Color White, ANSI Code FAD, Standards Meets 2012 Lighting Legislation Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.