Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTL-Q500T6/CL/P
Zoro #
G1840212
UPC #
043168885478
Country of Origin
Hungary
Dimensions
Light Bulb Dia.
3/4"
Max. Overall Bulb Length
5-1/4"
Max Overall Bulb Length
5-1/4"
Bulb Dia.
3/4 in
Overall Length
5 1/4 in
Description
Halogen Bulb, Bulb Base Type Medium Prefocus (P28s), Bulb Beam Angle 360 Degrees , Bulb Dia. 3/4 in, Bulb Shape T6, Color Temperature 3000K, Lumens 11,000 lm, Light Technology Halogen, Overall Length 5 1/4 in, Shatter-Resistant No, Trade Number BTL-Q500T6/CL/P, Voltage 120V AC, Watts 500 W, Bulb Finish Clear, Dimmable Yes, ANSI Code BTL, Standards Meets 2012 Lighting Legislation Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.