Ge Lamps
Halogen Sealed Beam Floodlight, PAR36, 35W
Mfr # 35PAR36/H/WFL30-12V
Zoro # G3226842
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape PAR36
- Bulb Base Type Screw Terminals
- Light Appearance 3000 to 3999K, Warm White
- Wattage Equivalency 35W INC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Motor Oil, 10W-30, Synthetic Blend, 5 Qt (881161)
- CTR Suspension Trailing Arm Bushing, GV0306 (GV0306)
- BAYCO REPLC HEAD F/PRO SERIES LIGHTS (BYSL-200)
- FOUR SEASONS O-Ring, 24682 (24682)
- GE LAMPS Halogen Sealed Beam Spotlight, PAR36,100W (4509)
- GE LAMPS LED Type B U Lamp, T8, G13,3500 K (LED13BDT8/U/835)
- GE LAMPS Miniature Lamp, 387, 1.0W, T1 3/4, 28V (387)
- GE LAMPS LED Type B U Lamp, T8, G13,5000 K (LED13BDT8/U/850)
- GE LAMPS LED Type B U Lamp U6, T8, G13,4000 K (LED13BDT8/U6/840)
- LUMAPRO Miniature Lamp, 2825, 5.0W, T3 1/4, 12V, PK10 (2825-10PK)
- SATCO 150W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3142)
- Ge Lamps Vehicle Bulbs & Lenses