Zoro Homepage
This item is Discontinued.
Current Halogen Sealed Beam Lamp, PAR56,300W Q20A/PAR56/C 20A

Halogen Sealed Beam Lamp, PAR56,300W (Discontinued)

  • Mfr # Q20A/PAR56/C 20A
  • Zoro # G3773777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q20A/PAR56/C 20A
Zoro #
G3773777
UPC #
043168154826
Country of Origin
United States

Dimensions

Light Bulb Dia.
7"
Max. Overall Bulb Length
5"
Max Overall Bulb Length
5"
Overall Length
5 in
Bulb Dia.
7 in

Details

Bulb Shape
PAR56
Bulb Base Type
Mogul End Prong (GX16d)
Light Appearance
3000 to 3999K, Warm White
Watts
300
Bulb Type
Reflector
Bulb Technology
Halogen
Lighting Technology
Halogen
Average Bulb Life
500 hr.
Shatter-Resistant
No
Dimmable
Yes
Bulb Color Temp.
3000K
Lumens
5000
Bulb Finish
Frosted
Item
Halogen Sealed Beam Lamp
Voltage
15
Standards
Meets 2012 Lighting Legislation Energy
Bulb Beam Angle
55 Degrees
Light Distribution
Narrow Spot
Bulb Designation
120R40/FL/MI-1
Bulb Primary Application
Airport
Lamp Type
Halogen
Color Temperature
3000 K
Color Tuning
No

Description

Halogen Sealed Beam Lamp, Bulb Base Type Mogul End Prong (GX16d), Bulb Beam Angle 55 Degrees , Bulb Dia. 7 in, Bulb Shape PAR56, Color Temperature 3000 K, Lumens 5000, Overall Length 5 in, Shatter-Resistant No, Voltage 15, Watts 300, Bulb Finish Frosted, Dimmable Yes, Standards Meets 2012 Lighting Legislation Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.