Zoro Homepage
This item is Discontinued.
Current Halogen Sealed Beam Lamp, PAR56, 35/65W H6024

Halogen Sealed Beam Lamp, PAR56, 35/65W (Discontinued)

  • Mfr # H6024
  • Zoro # G0909526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6024
Zoro #
G0909526
UPC #
043168961264
Country of Origin
Multiple

Dimensions

Max. Overall Bulb Length
4"
Light Bulb Dia.
7"
Max Overall Bulb Length
4"
Bulb Dia.
7 in
Overall Length
5 in

Details

Bulb Shape
PAR56
Bulb Base Type
3 Contact Lugs
Light Appearance
3000 to 3999K, Warm White
Watts
35/65
Dimmable
Yes
Bulb Finish
Clear
Bulb Type
Reflector
Average Bulb Life
150/320 hr.
Bulb Beam Angle
7 Degrees
Bulb Designation
H6024
Bulb Color Temp.
3000K
Standards
Meets 2012 Lighting Legislation Energy
Lumens
4500
Bulb Primary Application
Automotive
Bulb Technology
Halogen
Lighting Technology
Halogen
Light Distribution
Headlamp
Item
Halogen Sealed Beam Lamp
Shatter-Resistant
No
Voltage
12.8
Color Temperature
3000 K
Color Tuning
No

Description

Halogen Sealed Beam Lamp, Bulb Base Type 3 Contact Lugs, Bulb Beam Angle 7 Degrees , Bulb Dia. 7 in, Bulb Shape PAR56, Color Temperature 3000 K, Lumens 4500, Overall Length 5 in, Shatter-Resistant No, Voltage 12.8, Watts 35/65, Bulb Finish Clear, Dimmable Yes, Standards Meets 2012 Lighting Legislation Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.