Zoro Homepage
This item is Discontinued.
Current Halogen Sealed Beam Lamp, PAR56,500W Q20A/PAR56/1/C

Halogen Sealed Beam Lamp, PAR56,500W (Discontinued)

  • Mfr # Q20A/PAR56/1/C
  • Zoro # G3776936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q20A/PAR56/1/C
Zoro #
G3776936
UPC #
043168154857
Country of Origin
United States

Dimensions

Max Overall Bulb Length
5"
Light Bulb Dia.
7"
Max. Overall Bulb Length
5"
Overall Length
5 in
Bulb Dia.
7 in

Details

Bulb Shape
PAR56
Bulb Base Type
Mogul End Prong (GX16d)
Light Appearance
3000 to 3999K, Warm White
Watts
500
Shatter-Resistant
No
Item
Halogen Sealed Beam Lamp
Average Bulb Life
500 hr.
Bulb Type
Reflector
Bulb Beam Angle
55 Degrees
Bulb Technology
Halogen
Standards
Meets 2012 Lighting Legislation Energy
Voltage
25
Lighting Technology
Halogen
Bulb Finish
Clear
Dimmable
Yes
Lumens
7420
Bulb Color Temp.
3000K
Light Distribution
Wide Flood
Bulb Primary Application
Airport
Bulb Designation
Q20A/PAR56/1/C
Color Temperature
3000 K
Color Tuning
No

Description

Halogen Sealed Beam Lamp, Bulb Base Type Mogul End Prong (GX16d), Bulb Beam Angle 55 Degrees , Bulb Dia. 7 in, Bulb Shape PAR56, Color Temperature 3000 K, Lumens 7420, Overall Length 5 in, Shatter-Resistant No, Voltage 25, Watts 500, Bulb Finish Clear, Dimmable Yes, Standards Meets 2012 Lighting Legislation Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.