Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q20MR16/HIR/CCG24
Zoro #
G0591552
UPC #
043168779012
Country of Origin
Unknown
Dimensions
Light Bulb Dia.
2"
Max Overall Bulb Length
1-3/4"
Max. Overall Bulb Length
1-3/4"
Bulb Dia.
2 in
Overall Length
1 3/4 in
Description
Halogen Lamp, Bulb Base Type 2-Pin (GU5.3), Bulb Beam Angle 24 Degrees , Bulb Dia. 2 in, Bulb Shape MR16, Color Temperature 2700 K, Lumens 316, Overall Length 1 3/4 in, Shatter-Resistant No, Voltage 12, Watts 20, Bulb Finish Clear, Dimmable Yes, Special Features Spot, HIR+, Standards Meets 2012 Lighting Legislation Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.