Shop GE LAMPS

HID LED, 35 W, ED17, Medium Screw (E26)

  • Mfr # LED35ED17/750/HAZ

  • Zoro # G500919717


product price:  $268.99
/ea
Sold in multiples of 3 for $806.97
Free Shipping & Returns

Key Features

Light Technology
LED
Bulb Base Type
Medium Screw (E26)
Bulb Shape
ED17
Bulb Finish
Clear
Wattage Equivalency
70 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED35ED17/750/HAZ
Zoro #
G500919717
UPC #
662049500356
Country of Origin
China

Dimensions

Bulb Dia.
2 1/2 in
Length
5 1/2 in
Bulb Manufacturers Warranty Length
5 yr
Overall Length
5 2/5 in

Details

Item
HID Replacement LED Bulb
Light Technology
LED
Bulb Base Type
Medium Screw (E26)
Bulb Shape
ED17
Bulb Finish
Clear
Wattage Equivalency
70 W
Color Temperature
5000K
Lumens
5,000 lm
Voltage
120 to 277 V
Watts
35 W
Bulb Beam Angle
360 Degrees
Rated Life
50,000 hr
Dimmable
No
Light Color
White
Three-Way
No
Standards
ANSI, cULus Listed
Features
50% Less Energy Usage
Bulb Designation
LED35ED17/750/HAZ
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Housing
Polycarbonate
Includes
EX39 Socket Adapter
Bulb Operating Temp. Range
-20 Degrees C to 55 Degrees C
Light Distribution
Omnidirectional
Shatter-Resistant
No
Rough Service
No
Bulb Primary Application
Industrial
Bulb Power Source
Direct Wired
For Enclosed Fixtures
Yes
Trade Number
LED35ED17/750/HAZ
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Overall Bulb Shape
ED
Maximum Operating Temperature
131 Degrees F
Overall Bulb Base Type
Medium Screw
Color Rendering Index
70
Safety Rating
Class I, Division 2, Groups A, B, C, D
Bulb Minimum Starting Temperature
-4 Degrees F
Color Tuning
No
Lighting Certification
No
Ingress Protection Rating
IP66
UL/CSA/ETL Listed
UL844 Listed: Class I Div 2, Group A, B, C, and D
CA Title 20 Compliant
No
Bulb UL Type
Type B
BAA Compliant
No
Temperature Code
T4A
Metal Halide Wattage Equivalency
100 W
Lumen Selectable
No
Dimming Type
No Dimming
High Pressure Sodium Wattage Equivalency
70 W
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Color Selectable
No
UL 1993 Environmental Rating
Damp Location
Low Pressure Sodium Wattage Equivalency
143 W
Dimming Method
No Dimming
Bulb Style
Corncob

Description

HID Replacement LED Bulb, Bulb Dia. 2 1/2 in, Bulb Shape ED17, Bulb Style Corncob, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 70 W, Lumens 5,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 100 W, Shatter-Resistant No, Voltage 120 to 277V, Watts 35 W, Length 5 1/2 in, Bulb Base Type Medium Screw (E26), Bulb Housing Polycarbonate, Color Rendering Index 70, For Enclosed Fixtures Yes, Hazardous Location Specification Class I, Div 2, Group A, B, C, D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.